applications
- Designed for use in oil rig BOP systems where couplings are required to operate under fire conditions in an emergency.
| Operating Pressure [Max] | 5000 PSI, 345 bar |
| Length | 3.45 in, 87.6 mm |
| Material | Steel |
| Thread Size | 1-11 1/2 |
| Series | DQC WS-Series |
| Weight | 3.41 LB |

