Skip to content Skip to navigation menu
Dixon Valve & CouplingA525-75RAF

A525-75RAF

2 1/2" X 75' 500# SJ WHITE HOSE
Item #103562754
  • 2 1/2" X 75' 500# SJ WHITE HOSE
Dixon Valve & CouplingA525-75RAF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/2" X 75' 500# SJ WHITE HOSE
Hose Size 2-1/2 in
Thread NST (NH)
Bowl Size 2 13/16 in
Operating Pressure [Max] 225 PSI
Style Rocker Lug
Length 75 ft
Coupling Type Aluminum Expansion ring
Service Test Pressure 250 PSI
Color White
Proof Pressure 500 PSI
Weight 36.03 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison