| Type | Nozzles |
| Orifice | 1.7 mm |
| Spray | 20° Spray Angle |
| Color | Gray |
| Operating Pressure [Max] | 3,700 PSI |
| End Type | Female x Nozzle |
| Size | 7 in |
| Temperature Range [Max] | 212 °F |
| Inlet Size | 1/4 in Female |
| Weight | 0.88 LB |
-
Prop 65
| Type | Nozzles |
| Orifice | 1.7 mm |
| Spray | 20° Spray Angle |
| Color | Gray |
| Operating Pressure [Max] | 3,700 PSI |
| End Type | Female x Nozzle |
| Size | 7 in |
| Temperature Range [Max] | 212 °F |
| Inlet Size | 1/4 in Female |
| Weight | 0.88 LB |
Prop 65