- Male Connector
- 1/4" Tube O.D.
- 1/4" (NPT) Male Thread
- Buna-N Seal
- Brass CA360
features
- Pre-applied thread sealant Loctite 516 on male pipe threads
| Connection Type | Tube to Male NPT |
| Male Thread Size | 1/4 in |
| Pipe Thread | NPT / NPTF |
| Fitting Description | Male Connector |
| Style | D.O.T. Push-In Fitting |
| End Type | Tube x Male |
| Seal | Nitrile Rubber |
| Material | Brass CA360 |
| No. of Ends | 2 |
| Seal Material | Buna-N |
| Thread Type | NPT |
| End Types | Tubing & NPT |
| Temperature Range [Max] | 212 °F |
| Fitting Type | Male Connector |
| Shape | Straight |
| Tube O.D. | 1/4 in |
| Male Thread | NPTF |
| Temperature Range [Min] | -40 °F |
| Weight | 0.043 LB |
-
Prop 65


