| Material | 304 Stainless Steel |
| Connection | Clamp x Clamp |
| Shape | Reducer |
| Tube O.D. | 1 1/2 x 1 in |
| Weight | 0.34 LB |
-
Prop 65
| Material | 304 Stainless Steel |
| Connection | Clamp x Clamp |
| Shape | Reducer |
| Tube O.D. | 1 1/2 x 1 in |
| Weight | 0.34 LB |
Prop 65