| Connection | Clamp x Clamp |
| Shape | Reducer |
| Material | 304 Stainless Steel |
| Tube O.D. | 3 x 2 in |
| Weight | 0.933 LB |
-
Prop 65
| Connection | Clamp x Clamp |
| Shape | Reducer |
| Material | 304 Stainless Steel |
| Tube O.D. | 3 x 2 in |
| Weight | 0.933 LB |
Prop 65