Dixon Valve & Coupling
BBV100DTW
Brass 3-Way T Flow Diverting Ball Ball Valve
Item #101931340
-
Prop 65
- 1 in Size
- Brass Material
- Female NPT Connection
- PTFE Seat
features
- T Flow Pattern
- Blow-out proof stem
- Adjustable stem packing
- Standard port
| Saturated Steam | 100 PSI |
| Seat | PTFE |
| Pressure Rating | 400 PSI WOG |
| Material | Brass |
| Steam Pressure Rang [Max] | 150 PSI |
| Size | 1 in |
| Steam Pressure Rang [Min] | 100 PSI |
| Temperature Range [Max] | 366 °F |
| Connection | Female NPT |
| Thread | Female NPT x Female NPT x Female NPT |
| Seal | PTFE |
| Weight | 2.68 LB |
-
Prop 65

