- Long Shank Coupling
- 2 1/2" Hose I.D.
- 2 1/2" (NST) Female Thread
- Rubber Seal
- Brass
| Type | Female |
| Connection Type | Hose Shank x NST Threaded End |
| Seal | Rubber |
| Size Designation | 2 1/2 in |
| Female Thread | NST |
| Material | Brass |
| Thread Type | NST |
| Manufacturer Name | Dixon Valve |
| Seals | Rubber |
| Female Thread Size | 2 1/2 in |
| Weight | 2.9 LB |
-
Prop 65


