Dixon Valve & Coupling
C18-02MMB
Wilkerson FRLs C18-Series 1/4 in Manual Drain Combination Unit
Item #104201024
-
Prop 65
- General Purpose Airline Filter Type
- 1/4 in Size
features
- Manual Drain
- Metal Bowl
- F18 series Filter has a 5 micron element and a 4 oz bowl
- R18 series Regulator is self-relieving with a 0-125 PSI adjusting range and is supplied with a GC230 gauge
- L18 series Lubricator has a 4.09 oz bowl and adjustable oil feed and a full view sight dome
- Includes 2 end blocks and 2 mounting brackets with joiner set and port O-ring
| Port | 1/4 in |
| FRL Type | Combination Unit |
| Drain Type | Manual Drain |
| Temperature Range [Min] | 32 °F |
| Regulator Type | General Purpose |
| Operating Pressure [Max] | 250 PSIG, 17.2 Bar |
| Flow [Max] | 110 Standard ft3/min |
| FRL Size | Compact |
| Filter Type | General Purpose Airline |
| Weight | 6.73 LB |
-
Prop 65

