Skip to content Skip to navigation menu
Wilkerson FRLs C28-Series 3/4 in Manual Drain Combination Unit

C28-06MMB

Wilkerson FRLs C28-Series 3/4 in Manual Drain Combination Unit
Item #101639169
  • General Purpose Airline Filter Type
  • 3/4 in Size
Wilkerson FRLs C28-Series 3/4 in Manual Drain Combination Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • General Purpose Airline Filter Type
  • 3/4 in Size

features

  • Manual Drain
  • Metal Bowl
  • Quick disconnect bowl bowl guard
  • Modern design and appearance
  • F28 series Filter has a 5 micron element and a 6 oz bowl
  • R28 series Regulator is self-relieving with a 0-125 PSI adjusting range and is supplied with a GC230 gauge
  • L26 series Lubricator has a 6.11 oz bowl an adjustable oil feed and a full view sight dome 2 end blocks and 2 mounting brackets with joiner set and port O-ring are included
Temperature Range [Min] 32 °F
Operating Pressure [Max] 250 PSIG, 17.2 Bar
FRL Type Combination Unit
Filter Type General Purpose Airline
Port 3/4 in
Regulator Type General Purpose
Flow [Max] 110 Standard ft3/min
FRL Size Standard
Drain Type Manual Drain
Weight 10.9 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison