| Length | 2 13/16 in |
| Operating Pressure [Max] | 250 PSIG With King Crimp Cam amp Groove, 400 PSIG With King Crimp ST Nipple |
| Wall Thickness | 0.06 in |
| I.D. | 1.75 in, 44.5 mm |
| Material | Carbon Steel |
| Weight | 0.257 LB |
-
Prop 65
| Length | 2 13/16 in |
| Operating Pressure [Max] | 250 PSIG With King Crimp Cam amp Groove, 400 PSIG With King Crimp ST Nipple |
| Wall Thickness | 0.06 in |
| I.D. | 1.75 in, 44.5 mm |
| Material | Carbon Steel |
| Weight | 0.257 LB |
Prop 65