| I.D. | 2.31 in, 58.75 mm |
| Operating Pressure [Max] | 250 PSIG With King Crimp Cam amp Groove, 350 PSIG With King Crimp ST Nipple |
| Length | 2 13/16 in |
| Wall Thickness | 0.06 in |
| Material | 304 Stainless Steel |
| Weight | 0.358 LB |
-
Prop 65
| I.D. | 2.31 in, 58.75 mm |
| Operating Pressure [Max] | 250 PSIG With King Crimp Cam amp Groove, 350 PSIG With King Crimp ST Nipple |
| Length | 2 13/16 in |
| Wall Thickness | 0.06 in |
| Material | 304 Stainless Steel |
| Weight | 0.358 LB |
Prop 65