| Length | 2 13/16 in |
| Operating Pressure [Max] | 250 PSIG With King Crimp Cam amp Groove, 350 PSIG With King Crimp ST Nipple |
| Material | Carbon Steel |
| Wall Thickness | 0.06 in |
| I.D. | 2.25 in, 57.15 mm |
| Weight | 0.25 LB |
-
Prop 65
| Length | 2 13/16 in |
| Operating Pressure [Max] | 250 PSIG With King Crimp Cam amp Groove, 350 PSIG With King Crimp ST Nipple |
| Material | Carbon Steel |
| Wall Thickness | 0.06 in |
| I.D. | 2.25 in, 57.15 mm |
| Weight | 0.25 LB |
Prop 65