| Operating Pressure [Max] | 250 PSIG With King Crimp Cam amp Groove, 300 PSIG With King Crimp ST Nipple |
| Material | Carbon Steel |
| I.D. | 2.94 in, 74.63 mm |
| Length | 3 1/8 in |
| Wall Thickness | 0.06 in |
| Weight | 0.5 LB |
-
Prop 65
| Operating Pressure [Max] | 250 PSIG With King Crimp Cam amp Groove, 300 PSIG With King Crimp ST Nipple |
| Material | Carbon Steel |
| I.D. | 2.94 in, 74.63 mm |
| Length | 3 1/8 in |
| Wall Thickness | 0.06 in |
| Weight | 0.5 LB |
Prop 65