| Length | 3 1/8 in |
| I.D. | 2.31 in, 58.75 mm |
| Wall Thickness | 0.06 in |
| Operating Pressure [Max] | 250 PSIG With King Crimp Cam amp Groove, 300 PSIG With King Crimp ST Nipple |
| Material | 304 Stainless Steel |
| Weight | 0.35 LB |
-
Prop 65
| Length | 3 1/8 in |
| I.D. | 2.31 in, 58.75 mm |
| Wall Thickness | 0.06 in |
| Operating Pressure [Max] | 250 PSIG With King Crimp Cam amp Groove, 300 PSIG With King Crimp ST Nipple |
| Material | 304 Stainless Steel |
| Weight | 0.35 LB |
Prop 65