| Length | 3 1/8 in |
| Material | Carbon Steel |
| Operating Pressure [Max] | 250 PSIG With King Crimp Cam amp Groove, 300 PSIG With King Crimp ST Nipple |
| I.D. | 2.81 in, 71.45 mm |
| Wall Thickness | 0.06 in |
| Weight | 0.47 LB |
-
Prop 65
| Length | 3 1/8 in |
| Material | Carbon Steel |
| Operating Pressure [Max] | 250 PSIG With King Crimp Cam amp Groove, 300 PSIG With King Crimp ST Nipple |
| I.D. | 2.81 in, 71.45 mm |
| Wall Thickness | 0.06 in |
| Weight | 0.47 LB |
Prop 65