| Length | 4 in |
| I.D. | 3.75 in, 95.25 mm |
| Material | Carbon Steel |
| Wall Thickness | 0.09 in |
| Operating Pressure [Max] | 150 PSIG With King Crimp Cam amp Groove, 300 PSIG With King Crimp ST Nipple |
| Weight | 1.24 LB |
-
Prop 65
| Length | 4 in |
| I.D. | 3.75 in, 95.25 mm |
| Material | Carbon Steel |
| Wall Thickness | 0.09 in |
| Operating Pressure [Max] | 150 PSIG With King Crimp Cam amp Groove, 300 PSIG With King Crimp ST Nipple |
| Weight | 1.24 LB |
Prop 65