| Operating Pressure [Max] | 150 PSIG With King Crimp Cam amp Groove, 300 PSIG With King Crimp ST Nipple |
| Wall Thickness | 0.09 in |
| Material | Carbon Steel |
| Length | 4 in |
| I.D. | 4.5 in, 114.3 mm |
| Weight | 1.44 LB |
-
Prop 65
| Operating Pressure [Max] | 150 PSIG With King Crimp Cam amp Groove, 300 PSIG With King Crimp ST Nipple |
| Wall Thickness | 0.09 in |
| Material | Carbon Steel |
| Length | 4 in |
| I.D. | 4.5 in, 114.3 mm |
| Weight | 1.44 LB |
Prop 65