| I.D. | 6.63 in, 168.28 mm |
| Material | Carbon Steel |
| Length | 5 7/8 in |
| Operating Pressure [Max] | 75 PSIG With King Crimp Cam amp Groove, 230 PSIG With King Crimp ST Nipple |
| Wall Thickness | 0.12 in |
| Weight | 4.13 LB |
-
Prop 65
| I.D. | 6.63 in, 168.28 mm |
| Material | Carbon Steel |
| Length | 5 7/8 in |
| Operating Pressure [Max] | 75 PSIG With King Crimp Cam amp Groove, 230 PSIG With King Crimp ST Nipple |
| Wall Thickness | 0.12 in |
| Weight | 4.13 LB |
Prop 65