Dixon Valve & Coupling
CS100-4SS
King Crimp® Style 304 Stainless Steel 2 1/2 in Sleeve
Item #102401172
-
Prop 65
- 2 1/2 in Length
- 304 Stainless Steel Material
| Length | 2 1/2 in |
| I.D. | 1.5 in, 38.1 mm |
| Wall Thickness | 0.06 in |
| Operating Pressure [Max] | 250 PSIG with King Crimp Cam amp Groove, 400 PSIG with King Crimp ST Nipple |
| Material | 304 Stainless Steel |
| Weight | 0.22 LB |
-
Prop 65

