Dixon Valve & Coupling
CS100-5SS
King Crimp® Style 304 Stainless Steel 2 1/2 in Sleeve
Item #102388895
-
Prop 65
- 2 1/2 in Length
- 304 Stainless Steel Material
| Length | 2 1/2 in |
| Wall Thickness | 0.06 in |
| Operating Pressure [Max] | 250 PSIG with King Crimp Cam amp Groove, 400 PSIG with King Crimp ST Nipple |
| Material | 304 Stainless Steel |
| I.D. | 1.53 in, 39.7 mm |
| Weight | 0.24 LB |
-
Prop 65

