- 2 1/2 in Length
- Aluminum Material
| Material | Aluminum |
| Wall Thickness | 0.06 in |
| Operating Pressure [Max] | 250 PSIG with King Crimp Cam amp Groove, 400 PSIG with King Crimp ST Nipple |
| I.D. | 1.63 in |
| Length | 2 1/2 in |
| Weight | 0.082 LB |
-
Prop 65


