Dixon Valve & Coupling
CS100-6CS
King Crimp® Style Carbon Steel 2 1/2 in Sleeve
Item #102401171
-
Prop 65
- 2 1/2 in Length
- Carbon Steel Material
| Wall Thickness | 0.06 in |
| Operating Pressure [Max] | 250 PSIG with King Crimp Cam amp Groove, 400 PSIG with King Crimp ST Nipple |
| Material | Carbon Steel |
| Length | 2 1/2 in |
| I.D. | 1.63 in, 42.3 mm |
| Weight | 0.21 LB |
-
Prop 65

