Dixon Valve & Coupling
CS150-1CS
King Crimp® Style Carbon Steel 2 1/2 in Sleeve
Item #102394836
-
Prop 65
- 2 1/2 in Length
- Carbon Steel Material
| Length | 2 1/2 in |
| Operating Pressure [Max] | 250 PSIG with King Crimp Cam amp Groove, 300 PSIG with King Crimp ST Nipple |
| Wall Thickness | 0.06 in |
| I.D. | 1.75 in, 44.45 mm |
| Material | Carbon Steel |
| Weight | 0.2 LB |
-
Prop 65

