Dixon Valve & Coupling
CS300-1CS
King Crimp® Style Carbon Steel 3 3/4 in Sleeve
Item #102390098
-
Prop 65
- 3 3/4 in Length
- Carbon Steel Material
| I.D. | 3.31 in, 84.15 mm |
| Material | Carbon Steel |
| Length | 3 3/4 in |
| Wall Thickness | 0.09 in |
| Operating Pressure [Max] | 125 PSIG with King Crimp Cam amp Groove, 200 PSIG with King Crimp ST Nipple |
| Weight | 1.02 LB |
-
Prop 65

