Dixon Valve & Coupling
CS400-13SS
King Crimp® Style 304 Stainless Steel 3 3/4 in Sleeve
Item #102843784
-
Prop 65
- 3 3/4 in Length
- 304 Stainless Steel Material
| Wall Thickness | 0.09 in |
| Material | 304 Stainless Steel |
| Length | 3 3/4 in |
| I.D. | 5.06 in, 128.6 mm |
| Operating Pressure [Max] | 110 PSIG with King Crimp Cam amp Groove, 175 PSIG with King Crimp ST Nipple |
| Weight | 1.52 LB |
-
Prop 65

