Dixon Valve & Coupling
CS400-14CS
King Crimp® Style Carbon Steel 3 3/4 in Sleeve
Item #102843941
-
Prop 65
- 3 3/4 in Length
- Carbon Steel Material
| Wall Thickness | 0.09 in |
| Operating Pressure [Max] | 110 PSIG with King Crimp Cam amp Groove, 175 PSIG with King Crimp ST Nipple |
| I.D. | 5.13 in, 130.18 mm |
| Material | Carbon Steel |
| Length | 3 3/4 in |
| Weight | 1.54 LB |
-
Prop 65

