Dixon Valve & Coupling
CS400-2SS
King Crimp® Style 304 Stainless Steel 3 3/4 in Sleeve
Item #102402789
-
Prop 65
- 3 3/4 in Length
- 304 Stainless Steel Material
| Length | 3 3/4 in |
| Wall Thickness | 0.09 in |
| I.D. | 4.38 in, 111.13 mm |
| Material | 304 Stainless Steel |
| Operating Pressure [Max] | 110 PSIG with King Crimp Cam amp Groove, 175 PSIG with King Crimp ST Nipple |
| Weight | 1.31 LB |
-
Prop 65

