Dixon Valve & Coupling
CS400-7CS
King Crimp® Style Carbon Steel 3 3/4 in Sleeve
Item #102401776
-
Prop 65
- 3 3/4 in Length
- Carbon Steel Material
| Material | Carbon Steel |
| Length | 3 3/4 in |
| I.D. | 4.69 in, 119.08 mm |
| Operating Pressure [Max] | 110 PSIG with King Crimp Cam amp Groove, 175 PSIG with King Crimp ST Nipple |
| Wall Thickness | 0.09 in |
| Weight | 1.55 LB |
-
Prop 65

