Dixon Valve & Coupling
CS600-1CS
King Crimp® Style Carbon Steel 5 1/2 in Sleeve
Item #102390101
-
Prop 65
- 5 1/2 in Length
- Carbon Steel Material
| Length | 5 1/2 in |
| I.D. | 6.5 in, 165.1 mm |
| Material | Carbon Steel |
| Wall Thickness | 0.12 in |
| Operating Pressure [Max] | 75 PSIG with King Crimp Cam amp Groove, 75 PSIG with King Crimp ST Nipple |
| Weight | 4.1 LB |
-
Prop 65

