Dixon Valve & Coupling
CS600-5SS
King Crimp® Style 304 Stainless Steel 5 1/2 in Sleeve
Item #102411626
-
Prop 65
- 5 1/2 in Length
- 304 Stainless Steel Material
| I.D. | 7 in, 177.80 mm |
| Operating Pressure [Max] | 75 PSIG with King Crimp Cam amp Groove, 75 PSIG with King Crimp ST Nipple |
| Length | 5 1/2 in |
| Material | 304 Stainless Steel |
| Wall Thickness | 0.12 in |
| Weight | 4.16 LB |
-
Prop 65

