- Fire Hose Type
- 100 ft Length
| Hose I.D. | 1 1/2 in |
| Hose Test Pressure | 800# |
| Material | Polyester |
| Coupling Type | Aluminum Expansion ring |
| Proof Pressure | 800 PSI |
| Style | Rocker Lug |
| Hose Application | Fire Hose |
| Operating Pressure [Max] | 360 PSI |
| Hose Size | 1 1/2 in |
| Length | 100 ft |
| Jacket | Double |
| Hose Length | 100 ft |
| Package Type | Reel |
| Service Test Pressure | 400 PSI |
| Pressure | 360 psi |
| Color | White |
| Thread | NPSH |
| Type | Fire Hose |
| Weight | 32.68 LB |
-
Prop 65


