Skip to content Skip to navigation menu
2 in Bayloc® Dry Disconnect Adapter x Female NPT

DBA63-150

2 in Bayloc® Dry Disconnect Adapter x Female NPT
Item #102183564
  • 2 in Adapter Size
  • Aluminum
2 in Bayloc® Dry Disconnect Adapter x Female NPT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2 in Adapter Size
  • Aluminum

applications

  • Dry disconnects help prevent spillage from normal or accidental disconnects A spring loaded sealing device is designed to snap closed should the valve become disconnected with the poppet open significantly limiting liquid loss.For use in transfer of hazardous fluids

features

  • Two-piece adapter design for easy rebuilding of adapters
Operating Pressure [Max] 210 PSI at 70 °F
Seal Material PTFE Encapsulated Silicone
Size Designation 1 1/2 in
Female Thread Size 1 1/2 in
Seal PTFE Encapsulated Silicone
Connection Type Adapter x Female NPT
Adapter Size 2 in
Material Aluminum
Female Thread NPT
Size 2 in
Fitting Description Dry Break Cam and Groove Dry Disconnect Coupling
Weight 2.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison