Dry disconnects help prevent spillage from normal or accidental disconnects A spring loaded sealing device is designed to snap closed should the valve become disconnected with the poppet open significantly limiting liquid loss.For use in transfer of hazardous fluids
features
Two-piece adapter design for easy rebuilding of adapters
Female Thread
NPT
Seal Material
PTFE Encapsulated Viton®
Operating Pressure [Max]
150 PSI at 70 °F
Adapter Size
2 1/2 in
Size Designation
2 in
Fitting Description
Dry Break Cam and Groove Dry Disconnect Coupling
Female Thread Size
2 in
Material
Stainless Steel
Seal
PTFE Encapsulated FKM
Connection Type
Adapter x Female NPT
Size
2 1/2 in
Weight
4.62 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back