- Cast Brass Material
- Male Thread x Male Thread End Type
| Type | Male Thread x Male Thread |
| Connection Size | 2 1/2" Male NST (NH) x 3" Male NST (NH) |
| Material | Cast Brass |
| Male Pipe Thread | 2 1/2 in NST (NH) |
| Male Thread | NST (NH), NST (NH) |
| Male Thread Size | 2 1/2 in, 3 in |
| Body Material | Brass |
| Connection Type | Male/Male |
| Weight | 2.74 LB |
-
Prop 65


