These units are intended for use in industrial compressed air systems only Use metal bowl in applications where a plastic bowl might be exposed to substances that are incompatible with polycarbonates.
features
Metal bowl
4 oz reservoir
Supplied with a GC230 gauge
Supplied with micro-fog lubricators
Includes 2 clamps and wall mounting brackets 4314-52 2 clamps 4314-51 and 2 NPT pipe adapters 4315-01.
Lubricator Type
Micro-Fog
FRL Type
Combination Unit
Regulator Type
General Purpose
Port
3/8 in
Flow [Max]
70 Standard ft3/min
FRL Size
Compact
Filter Type
General Purpose Airline
Drain Type
Manual Drain
Inlet Pressure
250 PSI
Pressure Range [Max]
150 PSI
Pressure Range [Min]
5 PSI
Temperature Range [Max]
175 °F
Weight
6.687 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back