applications
- Recommended for food dairy and pharmaceutical applications where increased flow capacity is important.
| Connection | Ferrule |
| Type | Sanitary Crimp Style |
| Shape | Ferrule |
| Material | AISI 304 Stainless Steel |
| Weight | 0.55 LB |
| Connection | Ferrule |
| Type | Sanitary Crimp Style |
| Shape | Ferrule |
| Material | AISI 304 Stainless Steel |
| Weight | 0.55 LB |