- Cast Brass Material
- Female Thread x Female Thread End Type
| Connection Type | Female /Female |
| Body Material | Brass |
| Material | Cast Brass |
| Female Thread | NST (NH), NST (NH) |
| Connection Size | 2 1/2 in NST (NH) Female Thread x 2 1/2 in NST (NH) Female Thread |
| Type | Female Thread x Female Thread |
| Female Thread Size | 2 1/2 in x 2 1/2 in |
| Weight | 1.37 LB |
-
Prop 65


