Dixon Valve & Coupling
FJS-08-08
Nominal Stainless Steel 1/2 in Female JIC Swivel
Item #104188741
-
Prop 65
- 1/2 in Thread Size
- 304 Stainless Steel Material
applications
- Suitable for conveying chemicals foods pharmaceuticals oils gas fuels and steam.
features
- Crimp Collars for all Nominal fittings are included
| Dash Size | -8 |
| Thread Size | 1/2 in |
| Type | Nominal |
| Material | 304 Stainless Steel |
| Weight | 0.02 LB |
-
Prop 65

