- Zinc Plated Steel Material
| Fitting Angle | 90° |
| Shape | Tee |
| Finish | Zinc Plated |
| Working Pressure | 6000 PSI |
| Operating Pressure [Max] | 6000 PSI |
| Fitting Type | Union Tee |
| Material | Zinc Plated Steel |
| Male Thread Size | 1 7/16-12 |
| Male Thread | Flat Face |
| Adapter Type | Flat Face x Flat Face |
| End Type | Male x Male |
| End Types | Flat Face |
| Weight | 1.32 LB |

