Dixon Valve & Coupling
FS6400-10-10
Zinc Plated Steel O-Ring Boss® Connector
Item #105404472
-
Prop 65
- Connector Type
- Zinc Plated Steel Material
- 1-14
- 7/8-14 Male Thread Size
| Male Thread Size | 1-14, 7/8-14 |
| Finish | Zinc Plated |
| End Type | Male x Male |
| Fitting Type | Connector |
| Fitting Angle | Straight |
| Male Thread | Flat Face, SAE O-Ring Boss |
| Adapter Type | SAE O-Ring Boss x Flat Face |
| Shape | Straight |
| End Types | O-Ring Boss, Flat Face |
| Working Pressure | 3500 PSI |
| Material | Zinc Plated Steel |
| Operating Pressure [Max] | 3500 PSI |
| Weight | 0.25 LB |
-
Prop 65

