- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Brass Case
- 0 to 300 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Temperature Range [Min] | -40 °F |
| Face Diameter | 4 in |
| Gauge Function | Pressure Gauge |
| Case Material | Brass |
| Gauge Pressure Range | 0 to 300 psi |
| Accuracy | ±2-1-2% |
| Mount Type | Lower |
| Pressure Range [Max] | 300 PSI |
| Material | Brass |
| Minor Gradient | 5 |
| Gauge Type | Liquid |
| NPT Male | 1/2 in |
| Mounting Style | Lower Mount |
| Pressure Range [Min] | 0 PSI |
| Figure Interval | 50 |
| Connection Size | 1/2 in NPT Male |
| Mount | 1/2 in |
| Size | 4 in face |
| Temperature Range [Max] | 140 °F |
| Weight | 2.63 LB |
-
Prop 65


