- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Brass Case
- 0 to 3,000 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Face Diameter | 4 in |
| Gauge Type | Liquid |
| Connection Size | 1/2 in NPT Male |
| Gauge Pressure Range | 0 to 3,000 psi |
| Case Material | Brass |
| Gauge Function | Pressure Gauge |
| Mount | 1/2 in |
| Pressure Range [Min] | 0 PSI |
| Pressure Range [Max] | 3000 PSI |
| Temperature Range [Max] | 140 °F |
| Minor Gradient | 50 |
| Mounting Style | Lower Mount |
| NPT Male | 1/2 in |
| Mount Type | Lower |
| Material | Brass |
| Figure Interval | 500 |
| Temperature Range [Min] | -40 °F |
| Accuracy | ±2-1-2% |
| Size | 4 in face |
| Weight | 2.764 LB |
-
Prop 65


