- Pressure Gauge
- Liquid Gauge Type
- Center Back Mount
- Brass Case
- 0 to 1,000 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Case Material | Brass |
| Gauge Type | Liquid |
| NPT Male | 1/4 in |
| Mount | 1/4 in |
| Minor Gradient | 20 |
| Connection Size | 1/4 in NPT Male |
| Gauge Function | Pressure Gauge |
| Material | Brass |
| Figure Interval | 200 |
| Mounting Style | Center Back Mount |
| Accuracy | ±2-1-2% |
| Gauge Pressure Range | 0 to 1,000 psi |
| Temperature Range [Max] | 140 °F |
| Pressure Range [Max] | 1000 PSI |
| Mount Type | Center Back |
| Face Diameter | 2 1/2 in |
| Pressure Range [Min] | 0 PSI |
| Size | 2 1/2 in Face |
| Temperature Range [Min] | -40 °F |
| Weight | 0.82 LB |
-
Prop 65


