- Pressure Gauge
- Liquid Gauge Type
- Center Back Mount
- Brass Case
- 0 to 2,000 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Mount | 1/4 in |
| Temperature Range [Max] | 140 °F |
| Mounting Style | Center Back Mount |
| Pressure Range [Min] | 0 PSI |
| Temperature Range [Min] | -40 °F |
| Material | Brass |
| Accuracy | ±2-1-2% |
| Case Material | Brass |
| Size | 2 1/2 in Face |
| Face Diameter | 2 1/2 in |
| Connection Size | 1/4 in NPT Male |
| Figure Interval | 500 |
| NPT Male | 1/4 in |
| Pressure Range [Max] | 2000 PSI |
| Gauge Function | Pressure Gauge |
| Gauge Pressure Range | 0 to 2,000 psi |
| Minor Gradient | 50 |
| Gauge Type | Liquid |
| Mount Type | Center Back |
| Weight | 0.865 LB |
-
Prop 65


