- Pressure Gauge
- Dry Gauge Type
- Lower Mount
- Stainless Steel Case
- 0 to 2,000 psi
| Temperature Range [Max] | 140 °F |
| NPT Male | 1/4 in |
| Material | Stainless Steel |
| Face Diameter | 4 in |
| Mounting Style | Lower Mount |
| Pressure Range [Max] | 2000 psi |
| Gauge Function | Pressure Gauge |
| Accuracy | ±2-1-2% |
| Case Material | Stainless Steel |
| Gauge Pressure Range | 0 to 2,000 psi |
| Connection Size | 1/4 in NPT Male |
| Pressure Range [Min] | 0 psi |
| Temperature Range [Min] | -40 °F |
| Gauge Type | Dry |
| Weight | 0.394 LB |
-
Prop 65


