Dixon Valve & Coupling
HPBV34SAE
High Pressure Full-Bore Carbon Steel Ball Valve
Item #101644557
-
Prop 65
- 1 1/16-12 Female Thread Size
- Carbon Steel Material
features
- Blow-out proof stem
- Rugged construction
| End Type | Female x Female |
| Temperature Range [Min] | -20 °F |
| Pressure Range [Max] | 5000 PSI |
| Seal | FKM, FPM O-Ring |
| Connection | Female SAE |
| Operating Pressure [Max] | 6000 PSI |
| Female Thread Size | 1 1/16-12 |
| Material | Carbon Steel |
| Seat | POM Ball |
| Female Thread | ORB |
| Weight | 3.25 LB |
-
Prop 65

