applications
- Designed to protect un-fired pressure vessels from over-pressureDesigned for compressors and compressed air service
| Flow [Max] | 62 Standard ft3/min |
| Male Thread | NPT |
| Material | Brass |
| Temperature Range [Max] | 400 °F |
| Male Thread Size | 1/4 in |
| Pressure Setting | 125 PSI |
| Weight | 0.07 LB |

