features
- Metal Bowl
- 10 oz bowl
- Adjustable oil feed
- Quick-disconnect metal bowl guard with integral safety latch
- Siphon tube filter provides clean lubricant downstream
- Metal bowl has sight gauge with brass petcock drain
| Port | 1/2 in |
| FRL Size | Standard |
| Operating Pressure [Max] | 200 PSIG, 13.8 Bar |
| FRL Type | Lubricator |
| Temperature Range [Min] | 32 °F |
| Flow [Max] | 128 Standard ft3/min |
| Included | Wilkerson Manual Petcock Filter Drain, Wilkerson Bowl With Manual Drain & Sight Glass, Wilkerson FRLs Mounting Bracket Type L, Wilkerson Lubricator Sight Dome Kit |
| Weight | 2.96 LB |

