applications
- Designed for use with alcohol or other anti-freeze agents when units are installed in cold temperature environments Micro-fog lubricators are used for applications containing one or more points of lubrication cylinders and multiple or single tools.
features
- Metal bowl with sight glass
- 4 oz reservoir
- Quick-release bayonet bowl
- Micro-fog design delivers aerosol mist
| Port | 3/8 in |
| Flow [Max] | 60 Standard ft3/min |
| FRL Type | Lubricator |
| Lubricator Type | Micro-Fog |
| Temperature Range [Max] | 175 °F |
| FRL Size | Compact |
| Weight | 0.95 LB |
-
Prop 65


